SKU:
POR9621324E
MPN:
2885BKR32
£10.99
Ex VAT
£13.19
Inc VAT
3 Variations Available
Product Details
Product Specification
Men's work trousers with two side pockets one jetted hip pocket, zip fly with hook and bar fastening, belt loops and sewn in crease.
Fortis 245g fabric: 65% polyester / 35% cotton
Attribute | Value |
---|---|
Brand | Portwest |
Colour | Black |
ECLASS Code | 40019090 |
Fabric Weight | 245g/m² |
Fit | Regular |
Gender | Men |
Leg Length | 31in. |
Material | Polycotton |
MFR Part No. | 2885 |
Product Type | Work Trousers |
Series | Preston |
Size | 32 |
UNSPSC Code | 53101500 |
Waist Size | 32in. |