SKU:
REG9622722C
MPN:
TRJ600R 800032
£19.79
Ex VAT
£23.75
Inc VAT
37 Variations Available
Product Details
Product Specification
Product Documents
The Pro Action trousers from Regatta Professional® are designed for use in physical jobs. Manufactured with reinforced seams and options for customisation, they're ideal for busy trades people who are always on the move.
Features and Benefits
• Hard wearing polycotton fabric for a durable product
• Water repellent coating helps keep the wearer dry in wet weather
• Part-elasticated waist for flexible movement and comfort
• Knee pad pockets allow for customisation to protect the knees
• Integrated belt loops for those who prefer to wear a belt
• Two front pockets, one with small coin pocket
• Multi zip pockets for secure storage: one thigh, two back pockets
• Reinforced crotch seam to prevent tearing at pressure points
• Reinforced seams with triple stitching for strength and reliability
• Suitable for machine washing on a cool wash cycle
Typical Applications
• Industrial
• Warehouse
• Trades
Notes
• This product has no external logo branding
Attribute | Value |
---|---|
Brand | Regatta |
Colour | Black |
EAN | 5057538109847 |
ECLASS Code | 40019090 |
Fabric Weight | 245g/m² |
Fit | Regular |
Gender | Unisex |
Leg Length | 31in. |
Material | Polycotton |
MFR Part No. | TRJ600 |
Product Type | Work Trousers |
Series | Pro Action |
Size | 32 |
UNSPSC Code | 53101500 |
Waist Size | 32in. |