SKU:
DCK9626650C
MPN:
WD814
£19.49
Ex VAT
£23.39
Inc VAT
7 Variations Available
Product Details
Product Specification
260gsm, 65% polyester, 35% cotton fabric with external knee pad pouches. Button and zip fastening. Two zipped reinforced back pockets. Zipped hand pockets. One zipped thigh pocket.
Inside leg measurements: regular 31" and tall 33".
Attribute | Value |
---|---|
Brand | Dickies |
Colour | Navy Blue |
EAN | 5025540986480 |
ECLASS Code | 40019090 |
Fabric Weight | 260g/m² |
Fit | Regular |
Gender | Men |
Leg Length | 31in. |
Material | Polycotton |
MFR Part No. | WD814 |
Product Type | Work Trousers |
Series | Redhawk |
Size | 32 |
UNSPSC Code | 53101500 |
Waist Size | 32in. |