£14.49
Ex VAT
£17.39
Inc VAT
10 Variations Available
Product Details
Product Specification
Product Documents
Manufactured from hard wearing trade guard fabric (65% polyester, 35% cotton), which ensures the wearer looks smart and professional whilst providing warmth and protection in multiple working conditions. Fitted with two side pockets, one jetted hip pocket, zip fly, hook and bar fastening, belt loops and a sewn-in crease.
Weight: 245g/m2. Medium Weight
Attribute | Value |
---|---|
Brand | Portwest |
Colour | Navy Blue |
ECLASS Code | 40019090 |
Fabric Weight | 245g/m² |
Fit | Long |
Gender | Men |
Leg Length | 33in. |
Material | Polycotton |
MFR Part No. | S885X |
Product Type | Work Trousers |
Size | 34 |
UNSPSC Code | 53101500 |
Waist Size | 34in. |