Orn

Silverswift Two-Tone Combat Trousers Black/Yellow (T28")

SKU:

ORN9622774A

MPN:

2580-28T-BKYE

£20.49

Ex VAT

£24.59

Inc VAT

AVAILABLE TO ORDER

    Product Details

    The two tone Silverswift combat trouser from Orn® are hardwearing and multi functional combat work trousers. Orn® have made conscious decisions in an attempt to produce more sustainable workwear, reducing their waste, water and electricity usage (See TDS for more details). The stylish design features contrasting pocket for comfortable, great-looking workwear.


    Features and Benefits
    • Slight elastication at sides of waistband for additional comfort
    • Six combat style leg pockets - Two at the front, two at the rear, a leg pocket and mobile phone pocket on the thigh for convenient storage
    • Pockets feature an extra strong lining to prevent rips
    • Heavy duty non-scratch fixing stud on waistband
    • Triple stitched on main seams for ultimate strength
    • Durable YKK main zip with a lifetime warranty (see manufacturer details for more information)
    • Can be machine washed at 60°C and tumble dried for cvonvenience
    • Available in a range of leg lengths to suit a varied workforce


    Typical Applications
    • Industrial
    • Workshop
    • Trades


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Orn

    Colour

    Black/Yellow

    EAN

    5055748734460

    ECLASS Code

    40019090

    Fabric Weight

    245g/m²

    Fit

    Tall

    Gender

    Unisex

    Leg Length

    33in.

    Material

    Polycotton

    MFR Part No.

    2580-28T-BKYE

    Product Type

    Combat Trousers

    Series

    Silverswift

    Size

    28

    UNSPSC Code

    53101500

    Waist Size

    28in.