£18.79
Ex VAT
£22.55
Inc VAT
12 Variations Available
Product Details
Product Specification
For hard-wearing and reliable work wear, these T28 Ladies Cargo Trousers are the perfect choice. Available in a range of sizes and lengths, these trousers feature a number of pockets to suit a range of work settings.
Features and Benefits
• Thigh pockets with velcro fastening flaps
• Diagonal opening hip pockets
• Sewn in front creases with flat front styling
Attribute | Value |
---|---|
Brand | Benchmark Trousers |
Colour | Navy Blue |
ECLASS Code | 40019090 |
Fit | Regular |
Gender | Women |
Leg Length | 31in. |
MFR Part No. | T28 |
Size | 26 |
UNSPSC Code | 53101500 |