£117.00
Ex VAT
£140.40
Inc VAT
22 Variations Available
Product Details
Product Specification
The Tranemo Tera TX Flame Retardant ARC Navy Trousers are a resilient and practical choice for professionals exposed to flame and arc hazards. Constructed from lightweight and hardwearing ripstop fabric, these navy trousers ensure durability without sacrificing comfort. The FR/ARC (Flame Retardant/Arc Flash) rating provides reliable protection, while the thoughtful design includes front pockets, hip pockets with flaps, cargo pocket with flap, mobile phone pocket, hidden keyring holder, and a tool strap for added convenience. The trousers also feature adjustable inside kneepad pockets for enhanced comfort during prolonged use, making them an ideal choice for those seeking both safety and functionality in their workwear.
Features and Benefits
• Adjustable knee pads
• Flame retardant and arc flash rated
• Hidden key ring holder
Attribute | Value |
---|---|
Brand | Tranemo |
Colour | Navy Blue |
ECLASS Code | 40019090 |
Fit | Short |
MFR Part No. | 6020 81 03 108 |
Product Type | Flame Retardant Trousers |
Series | Tera TX |
Size | 40S |
Standards Met | EN 1149-5 EN 13034 EN ISO 11611 EN ISO 11612 A1+A2 B1 C1 E1 F1 IEC 61482-2 |
UNSPSC Code | 53101500 |