£137.00
Ex VAT
£164.40
Inc VAT
11 Variations Available
Product Details
Product Specification
Product Documents
The Tranemo® Tera TX Flame Retardant Trousers are a safety-focused blend of style and functionality. Crafted for professionals in high-risk environments, these trousers boast fire-resistant material and contrast stitching for both safety and aesthetics.
Features and Benefits
• Side and cargo pockets featuring specialised compartments for ample storage
• Concealed knife buttons with loops for convenience
• Concealed keyring holder and first aid pocket for easy access
• Adjustable foot width for optimum customisation
• Shaped knees with kneepad pockets ensure comfort and protection
Typical Applications
• Construction
• Welding
• Manufacturing
• Renewable energy
• Utilities
• Infrastructure
• Work environments with fire hazards
Standards
• EN ISO 11612 E1
• EN ISO 11611 CL.1
Approvals
• OEKO-TEX® Standard 100
Attribute | Value |
---|---|
Brand | Tranemo |
Colour | Yellow/Blue |
ECLASS Code | 40019090 |
Fabric Weight | 260g/m² |
Fit | Wide |
Gender | Unisex |
MFR Part No. | 5821 81 |
Product Type | Trousers |
Size | 34 |
UNSPSC Code | 53101500 |