£5.19
Ex VAT
£6.23
Inc VAT
Product Details
Product Specification
Product Documents
White trousers with an elasticated waist and stitched internal seams. Specially designed for use with Tyvek® apparel and accessories, offering enhanced protection for body parts that are more exposed to hazardous substances.
Features and benefits:
• Constructed from flash spun high density polyethylene, providing an ideal balance of protection, durability and comfort
• Permeable to both air and water vapour, yet repels water-based liquids and aerosols
• Offers an excellent barrier against fine particles and fibres (down to 1 micron in size), is ultra-low-linting and anti-statically treated
• Silicon non-added
• Certified according to Regulation (EU) 2016/425
• Partial body chemical protective clothing, Category III, Type PB [6-B]
•EN 14126 (barrier to infective agents)
•Antistatic treatment (EN 1149-1) - on both sides
Typical Applications
• Pharmaceutical handling
• Chemical protection
• Lead and asbestos abatement/remediation
• General maintenance operations
• Spray painting and general clean-up
Attribute | Value |
---|---|
Brand | DuPont Tyvek |
Colour | White |
ECLASS Code | 40019090 |
Material | Tyvek® 500 |
MFR Part No. | D13395741 |
Product Type | Work Trousers |
Size | L |
UNSPSC Code | 53101500 |