SKU:
MSC9624953V
MPN:
13079-230-5509-L32W50.5
£84.99
Ex VAT
£101.99
Inc VAT
222 Variations Available
Product Details
Product Specification
Lemberg trousers complete with a reinforced gusset on the inside of the crotch and legs. These ergonomic fit trousers are designed to suit the shape of your legs.
Features and Benefits
• Reflectors for extra visibility
• Triple stitched seams on leg and crotch extend product life and offer durability
• Form-cut waistband with a low waist ensures freedom of movement and comfort
• Durable CORDURA® reinforced top loading adjustable knee-pad pockets, with a flap so they don't collect dirt
Attribute | Value |
---|---|
Brand | Mascot |
Colour | Khaki Green/Black |
EAN | 5711074092284 |
ECLASS Code | 40019090 |
Fit | Regular |
Gender | Unisex |
Leg Length | 31in. |
Material | Polycotton |
MFR Part No. | 13079-230-5509L32W50.5 |
Product Type | Work Trousers |
Series | UNIQUE |
Size | 50.5 |
UNSPSC Code | 53101500 |
Waist Size | 50.5in. |