SKU:
MSC9625276Q
MPN:
16079-230-010-L30W34.5
£47.49
Ex VAT
£56.99
Inc VAT
74 Variations Available
Product Details
Product Specification
Product Documents
Lemberg Trousers with kneepad pockets, made from CORDURA® lightweight fabric.
Features and Benefits
• Form-cut, low waistband allows freedom of movement and comfort
• Crotch and legs have a reinforced gusset seams are triple stitched for durability and to extend product life
• Pen pocket
• Pocket on the thigh with an additional phone pocket and flap with hidden press studs
• Ergonomic fit to suit the shape of your legs
• CORDURA® reinforced adjustable kneepad pockets, with top-loading flap to ensure they don't collect dirt
• Reflectors for extra visibility
Notes
• 50% cotton / 50% polyester
Attribute | Value |
---|---|
Brand | Mascot |
Colour | Navy Blue |
EAN | 5711074435999 |
ECLASS Code | 40019090 |
Fabric Weight | 205g/m² |
Fit | Short |
Gender | Unisex |
Leg Length | 29in. |
Material | Polycotton |
MFR Part No. | 16079-230-010L30W34.5 |
Product Type | Cargo Trousers |
Series | UNIQUE |
Size | 34.5S |
Standards Met | OEKO-TEX® Standard 100 |
UNSPSC Code | 53101500 |
Waist Size | 34.5in. |