SKU:
MSC9625314L
MPN:
12679-442-0918-L32W36.5
£52.49
Ex VAT
£62.99
Inc VAT
407 Variations Available
Product Details
Product Specification
These trousers are lightweight with built in knee-pad pockets, with flap so they don't collect dirt.
Features and Benefits
• Ergonomic fit to suit the shape of your legs and durable triple stitched seams on leg and crotch
• Handy integrated phone pocket in the right pocket
• Top loading durable CORDURA® reinforced adjustable knee-pad pockets
• Wearer equipped with extra visibility thanks to reflectors
Attribute | Value |
---|---|
Brand | Mascot |
Colour | Black/Grey |
EAN | 5711074034147 |
ECLASS Code | 40019090 |
Fit | Regular |
Gender | Men |
Leg Length | 31in. |
Material | Polycotton |
MFR Part No. | 12679-442-0918L32W36.5 |
Product Type | Work Trousers |
Series | UNIQUE |
Size | 36.5 |
UNSPSC Code | 53101500 |
Waist Size | 36.5in. |