Mascot

UNIQUE, Manheim, Work Trousers, Men, Grey/Black, Poly-Cotton, Waist 30.5", Short

SKU:

MSC9625332G

MPN:

12679-442-1809-L30W30.5

£52.49

Ex VAT

£62.99

Inc VAT

IN STOCK (11)

    Product Details

    These trousers are lightweight with built in knee-pad pockets, with flap so they don't collect dirt.


    Features and Benefits
    • Ergonomic fit to suit the shape of your legs and durable triple stitched seams on leg and crotch
    • Handy integrated phone pocket in the right pocket
    • Top loading durable CORDURA® reinforced adjustable knee-pad pockets
    • Wearer equipped with extra visibility thanks to reflectors


    Product Specification
    Attribute
    Value

    Brand

    Mascot

    Colour

    Grey/Black

    EAN

    5711074034529

    ECLASS Code

    40019090

    Fit

    Short

    Gender

    Men

    Leg Length

    29in.

    Material

    Polycotton

    MFR Part No.

    12679-442-1809L30W30.5

    Product Type

    Work Trousers

    Series

    UNIQUE

    Size

    30.5

    UNSPSC Code

    53101500

    Waist Size

    30.5in.