SKU:
MSC9625345R
MPN:
12779-442-09-L30W36.5
£69.99
Ex VAT
£83.99
Inc VAT
These trousers are lightweight with built in knee-pad pockets, with flap so they don't collect dirt.
Features and Benefits
• Ergonomic fit to suit the shape of your legs and durable triple stitched seams on leg and crotch
• Handy integrated phone pocket in the right pocket
• Top loading durable CORDURA® reinforced adjustable knee-pad pockets
• Wearer equipped with extra visibility thanks to reflectors
Attribute | Value |
---|---|
Brand | Mascot |
Colour | Black |
EAN | 5711074388684 |
ECLASS Code | 40019090 |
Fit | Short |
Gender | Unisex |
Leg Length | 29in. |
Material | Polycotton |
MFR Part No. | 12779-442-09L30W36.5 |
Product Type | Cargo Trousers |
Series | UNIQUE |
Size | 36.5S |
UNSPSC Code | 53101500 |
Waist Size | 36.5in. |