SKU:
MSC9625340K
MPN:
17731-442-09-L35W42.5
£83.99
Ex VAT
£100.79
Inc VAT
74 Variations Available
Product Details
Product Specification
Unique Trousers with Holster Pockets are lightweight and have triple stitched seams
Features and Benefits
• Reflectors for better visibility in dark environments
• From-cut low waistband to ensure freedom of movement and comfort
• CORDURA® fabric holster pockets which are adjustable
• Integrated phone pocket for safe storage
• CORDURA® durable top loading kneepad pocket with flap so they don't collect dirt
• Loops for a belt
Attribute | Value |
---|---|
Brand | Mascot |
Colour | Black |
EAN | 5711074540372 |
ECLASS Code | 40019090 |
Fit | Long |
Gender | Men |
Leg Length | 33in. |
Material | Polycotton |
MFR Part No. | 17731-442-09L35W42.5 |
Product Type | Work Trousers |
Series | UNIQUE |
Size | 42.5 |
UNSPSC Code | 53101500 |
Waist Size | 42.5in. |