SKU:
MSC9625337F
MPN:
17731-442-010-L32W31.5
£89.49
Ex VAT
£107.39
Inc VAT
74 Variations Available
Product Details
Product Specification
Unique Trousers with Holster Pockets are lightweight and have triple stitched seams
Features and Benefits
• Reflectors for better visibility in dark environments
• From-cut low waistband to ensure freedom of movement and comfort
• CORDURA® fabric holster pockets which are adjustable
• Integrated phone pocket for safe storage
• CORDURA® durable top loading kneepad pocket with flap so they don't collect dirt
• Loops for a belt
Attribute | Value |
---|---|
Brand | Mascot |
Colour | Navy Blue |
EAN | 5711074539154 |
ECLASS Code | 40019090 |
Fit | Regular |
Gender | Men |
Leg Length | 31in. |
Material | Polycotton |
MFR Part No. | 17731-442-010L32W31.5 |
Product Type | Work Trousers |
Series | UNIQUE |
Size | 31.5 |
UNSPSC Code | 53101500 |
Waist Size | 31.5in. |