Mascot

UNIQUE, Work Trousers, Men, Navy Blue, Poly-Cotton, Waist 32.5", Short

SKU:

MSC9625341B

MPN:

17731-442-010-L30W32.5

£64.49

Ex VAT

£77.39

Inc VAT

IN STOCK (1)

    Product Details

    Unique Trousers with Holster Pockets are lightweight and have triple stitched seams


    Features and Benefits
    • Reflectors for better visibility in dark environments
    • From-cut low waistband to ensure freedom of movement and comfort
    • CORDURA® fabric holster pockets which are adjustable
    • Integrated phone pocket for safe storage
    • CORDURA® durable top loading kneepad pocket with flap so they don't collect dirt
    • Loops for a belt


    Product Specification
    Attribute
    Value

    Brand

    Mascot

    Colour

    Navy Blue

    EAN

    5711074538959

    ECLASS Code

    40019090

    Fit

    Short

    Gender

    Men

    Leg Length

    29in.

    Material

    Polycotton

    MFR Part No.

    17731-442-010L30W32.5

    Product Type

    Work Trousers

    Series

    UNIQUE

    Size

    32.5

    UNSPSC Code

    53101500

    Waist Size

    32.5in.