SKU:
MSC9627731H
MPN:
18778-230-09-L32W41
£62.00
Ex VAT
£74.40
Inc VAT
48 Variations Available
Product Details
Product Specification
These DIAMOND fit work trousers are especially designed for women with a difference of more than 20 centimetres between their waist and hip measurements.
Features and Benefits
• The light material is suited to warm environments and the durable triple stitched seams on the leg and crotch improve product life
• The low waist with form-cut waistband enhances wearer comfort and allows freedom of movement
• Ample storage thanks to spacious front pockets, reinforced back pockets, thigh pocket, ruler pocket and pen pocket
• Enhanced wearer safety due to extra visibility thanks to reflector
Attribute | Value |
---|---|
Brand | Mascot |
Colour | Black |
EAN | 5711074730872 |
ECLASS Code | 40019090 |
Fit | Regular |
Gender | Women |
Leg Length | 31in. |
Material | Polycotton |
MFR Part No. | 18778-230-09L32W41 |
Product Type | Work Trousers |
Series | UNIQUE |
Size | 32.5 |
UNSPSC Code | 53101500 |
Waist Size | 32.5in. |