Mascot

UNIQUE, Work Trousers, Women, Black, Poly-Cotton, Waist 34.5", Short

SKU:

MSC9627733J

MPN:

18778-230-09-L30W43.5

£62.00

Ex VAT

£74.40

Inc VAT

IN STOCK (1)

    Product Details

    These DIAMOND fit work trousers are especially designed for women with a difference of more than 20 centimetres between their waist and hip measurements.


    Features and Benefits
    • The light material is suited to warm environments and the durable triple stitched seams on the leg and crotch improve product life
    • The low waist with form-cut waistband enhances wearer comfort and allows freedom of movement
    • Ample storage thanks to spacious front pockets, reinforced back pockets, thigh pocket, ruler pocket and pen pocket
    • Enhanced wearer safety due to extra visibility thanks to reflector


    Product Specification
    Attribute
    Value

    Brand

    Mascot

    Colour

    Black

    EAN

    5711074730766

    ECLASS Code

    40019090

    Fit

    Short

    Gender

    Women

    Leg Length

    29in.

    Material

    Polycotton

    MFR Part No.

    18778-230-09L30W43.5

    Product Type

    Work Trousers

    Series

    UNIQUE

    Size

    34.5

    UNSPSC Code

    53101500

    Waist Size

    34.5in.