SKU:
POR9621190A
MPN:
2085
£9.49
Ex VAT
£11.39
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Two side pockets with one jetted hip pocket. Zip with hook and bar fastening. Sewn in crease and belt loops.
Fabric: Fortis 300g - 65% polyester/35% cotton.
Fittings: regular, tall, extra tall.
Sizes: 28" to 50".
Attribute | Value |
---|---|
Brand | Portwest |
Colour | Navy Blue |
ECLASS Code | 40019090 |
Fabric Weight | 300g/m² |
Fit | Regular |
Gender | Men |
Leg Length | 31in. |
Material | Polycotton |
MFR Part No. | 2085 |
Product Type | Work Trousers |
Series | Wakefield |
Size | 32 |
UNSPSC Code | 53101500 |
Waist Size | 32in. |