Dickies

WD884 Redhawk Super Work Trousers

85 Variations

These are by far the most popular, value driven Dickies work trousers. Helping you to perform with the quality assurance you deserve, they come loaded with deep pockets and a hammer loop for carrying all your essential equipment. Triple stitched seams also ensure great durability. Full product details are in the specification below showing these to be suitable for a wide variety of trades.

Features:
-Key fob on waistband
-Button and YKK zip fastening
-Cargo style pocket with button fastening
-Two front pockets
-Two rear pockets with buttoned flap closure
-Hammer loop on right leg
-Rule pocket on left leg
-External knee pad pouches
-Triple stitched seam detailing
-Fabric: 65% polyester, 35% cotton
-Fabric Weight: 260gsm