£44.49
Ex VAT
£53.39
Inc VAT
12 Variations Available
Product Details
Product Specification
Product Documents
Made from hard-wearing polycotton and reinforced with Cordura fabric, these durable triple stitched seam trade trousers are ideal for heavy working environments.
The part elastic waistband allows for flexible movement and comfort, while the non-marking button and durable brass zip closure ensure a secure fit during long shifts.
Features and Benefits
• Reinforced Cordura fabric hems for strength and durability
• Cordura fabric swing pockets can be tucked away when not in use
• Cordura fabric knee pad pockets for use when required
• YKK brass zip and non-marking button for a secure closure
• 7 belt loops ensure a secure belt fitting
• 10 pockets for ample storage
• Available in a choice of regular 31" and tall 33" leg lengths
Attribute | Value |
---|---|
Brand | Tuffsafe |
Colour | Black |
EAN | 5036140457911 |
ECLASS Code | 40019090 |
Fabric Weight | 300g/m² |
Fit | Long |
Gender | Men |
Leg Length | 33in. |
Material | Polycotton |
Product Type | Work Trousers |
Size | 30 |
UNSPSC Code | 53101500 |
Waist Size | 30in. |