SKU:
REG9624977D
MPN:
TRJ335R 800028
£28.99
Ex VAT
£34.79
Inc VAT
18 Variations Available
Product Details
Product Specification
Product Documents
These hardwearing, comfortable work trousers deliver excellent storage and durability for the toughest of working environments. Constructed from an 80/20 blend of polyester cotton, and reinforced with triple-stitched seams, these long-lasting trousers are everyday wear you can rely on.
Features and Benefits
• Water-repellent finish for use in all weathers
• Durazone 300gsm polyamide reinforcements for added strength and durability
• Easy to access multiple compartment holster pockets for maximum convenience
• Mobile phone, side, and rear pockets with hook and loop closures for security
• Knee pad pocket compatible with Regatta® kneepads for comfort and protection
Notes
• Inside leg measurements: regular 31" and tall 33"
• 280gsm fabric weight
• Machine washable
Attribute | Value |
---|---|
Brand | Regatta |
Colour | Black |
EAN | 5051513187288 |
ECLASS Code | 40019090 |
Fabric Weight | 280g/m² |
Fit | Regular |
Gender | Men |
Leg Length | 31in. |
Material | Polycotton |
MFR Part No. | TRJ335 |
Product Type | Work Trousers |
Size | 28 |
UNSPSC Code | 53101500 |
Waist Size | 38in. |