SKU:
CTL9620469C
MPN:
T20 NAVY R 32
£10.99
Ex VAT
£14.49
| Save 24.15%
£13.19
Inc VAT
41 Variations Available
Product Details
Product Specification
245gsm polyester/cotton trousers with sewn-in front seam for permanent smartness. No pleats, waistband with concealed, twin hook and bar fastening. Two side swing pockets, jetted rear pocket with button/loop fastening.
Attribute | Value |
---|---|
Brand | Benchmark Trousers |
Colour | Navy Blue |
ECLASS Code | 40019090 |
Fabric Weight | 245g/m² |
Fit | Regular |
Gender | Men |
Leg Length | 31in. |
Material | Polycotton |
MFR Part No. | T20 |
Product Type | Work Trousers |
Size | 32 |
UNSPSC Code | 53101500 |
Waist Size | 32in. |