Benchmark Trousers

Work Trousers, Men, Navy Blue, Poly-Cotton, Waist 36", Leg 33", Long

SKU:

CTL9620470E

MPN:

T20 NAVY T 36

£10.99

Ex VAT

£15.49

| Save 29.05%

£13.19

Inc VAT

IN STOCK (20)

    Product Details

    245gsm polyester/cotton trousers with sewn-in front seam for permanent smartness. No pleats, waistband with concealed, twin hook and bar fastening. Two side swing pockets, jetted rear pocket with button/loop fastening.


    Product Specification
    Attribute
    Value

    Brand

    Benchmark Trousers

    Colour

    Navy Blue

    ECLASS Code

    40019090

    Fabric Weight

    245g/m²

    Fit

    Long

    Gender

    Men

    Leg Length

    33in.

    Material

    Polycotton

    MFR Part No.

    T20

    Product Type

    Work Trousers

    Size

    36

    UNSPSC Code

    53101500

    Waist Size

    36in.