£14.49
Ex VAT
£17.39
Inc VAT
11 Variations Available
Product Details
Product Specification
Women's work trousers with a stylish combat design, constructed from 245gsm 65% polyester and 35% cotton.
Features and Benefits:
•Comfortable due to elasticated waist band, triple stitched seams and heavy duty non-scratch waist stud
•Enhanced wearer safety and comfort due to internal knee pad pockets
•Ample storage thanks to two combat side leg pockets and mobile phone pocket on thigh
Typical Applications:
•Warehouses
•General industry
Attribute | Value |
---|---|
Brand | Himalayan |
Colour | Navy Blue |
ECLASS Code | 40019090 |
Fit | Regular |
Gender | Women |
Leg Length | 29in. |
Material | Polycotton |
MFR Part No. | H842 |
Product Type | Combat Trousers |
Size | 12 |
UNSPSC Code | 53101500 |