SKU:
TFF9626547H
MPN:
9626547H
£24.49
Ex VAT
£29.39
Inc VAT
22 Variations Available
Product Details
Product Specification
Product Documents
These classic work trousers are manufactured from a durable polycotton - 245gsm 65% polyester 35% cotton - material with triple stitching, an elastic waistband for comfort and four pockets providing ample storage space. The trousers also possess 7 belt loops, a non-scratch button and a YKK brass zip. Available in a wide range of sizes.
Features and Benefits
• 2 front and 2 back pockets to provide ample storage space for personal effects
• 7 belt loops allowing you to attach a standard or tool belt (sold separately)
• Non-scratch button
• YKK brass zip to keep the trousers closed
• Part elasticated waistband for a snug fit whilst not restricting movement
• Polycotton construction offers strength and comfort whilst wearing
• Triple stitching for bolstered durability
• Available in a range of sizes as well as in both black and navy blue to suit your needs
Typical Applications
• Electricians
• Construction
• Carpenters
• Warehousing
Attribute | Value |
---|---|
Brand | Tuffsafe |
Colour | Black |
EAN | 5036140460102 |
ECLASS Code | 40019090 |
Fabric Weight | 245g/m² |
Fit | Regular |
Gender | Unisex |
Leg Length | 31in. |
Material | Polycotton |
Product Type | Work Trousers |
Size | 40 |
UNSPSC Code | 53101500 |
Waist Size | 40in. |