SKU:
KEN9626640K
MPN:
9626640K
£10.49
Ex VAT
£12.59
Inc VAT
Product Details
Product Specification
Material as above. Elasticated waist and press stud ankle adjustment.
Attribute | Value |
---|---|
Brand | Kennedy |
Colour | Navy Blue |
EAN | 5036140354746 |
ECLASS Code | 40019090 |
Fit | Regular |
Gender | Unisex |
Leg Length | 31in. |
Material | Polyester |
MFR Part No. | 2PUN/EP1 |
Size | 2XL |
UNSPSC Code | 53101500 |
Waist Size | 44 - 46in. |