SKU:
CTL9626356N
MPN:
H602 STO 18
£18.49
Ex VAT
£22.19
Inc VAT
4 Variations Available
Product Details
Product Specification
Teflon-coated flat front Chino trousers. Teflon finish for stain resistance. Flat front with bootleg cut. Belt loops. Slanted front pockets and single back pocket. Weight 270gsm. 100% cotton teflon twill. Colour: Stone.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | Beige |
ECLASS Code | 40019090 |
Fit | Regular |
Gender | Women |
Leg Length | 31in. |
Material | Cotton Teflon |
MFR Part No. | H602 STO 18 |
Size | 18 |
UNSPSC Code | 53101500 |
Waist Size | 36in. |