SKU:
CTL9620534A
MPN:
T24 BLACK T 8
£9.79
Ex VAT
£11.75
Inc VAT
43 Variations Available
Product Details
Product Specification
195gsm polyester/cotton trouser with sewn-in front seam for permanent smartness. No pleats, waistband with concealed twin hook and bar fastening. Elasticated rear and side and bar tacked at all stress points. Two swing pockets.
Attribute | Value |
---|---|
Brand | Benchmark Trousers |
Colour | Black |
ECLASS Code | 40019090 |
Fabric Weight | 195g/m² |
Fit | Long |
Gender | Women |
Leg Length | 33in. |
Material | Polycotton |
MFR Part No. | T24 |
Product Type | Work Trousers |
Size | 8 |
UNSPSC Code | 53101500 |
Waist Size | 26in. |