SKU:
POR9621434D
MPN:
LW97NARL
£11.49
Ex VAT
£13.79
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Constructed with our hardwearing Kingsmill fabric, the back elasticated waist allows unrestricted movement throughout your working day. The sewn in crease gives the garment a smart, sharp, tailored look.
Attribute | Value |
---|---|
Brand | Portwest |
Colour | Navy Blue |
EAN | 5036108179145 |
ECLASS Code | 40019090 |
Fabric Weight | 245g/m² |
Fit | Regular |
Gender | Women |
Leg Length | 31in. |
Material | Polycotton |
MFR Part No. | LW97 |
Product Type | Work Trousers |
Size | L |
UNSPSC Code | 53101500 |
Waist Size | 33 - 34in. |