£56.49
Ex VAT
£67.79
Inc VAT
13 Variations Available
Product Details
Product Specification
Discover Portwest's WX3 Eco Stretch Holster Trouser--a sustainable workwear gem designed for the eco-conscious professional. With an active fit, this trouser combines premium recycled polyester and added stretch, delivering a perfect blend of comfort and flexibility. Ideal for diverse work environments such as construction and manufacturing, it ensures maximum range of movement without compromising durability. The WX3 Eco Stretch Holster Trouser is more than just attire; it's a commitment to sustainability, offering wearers the confidence to make eco-friendly choices without sacrificing performance. Elevate your work experience with Portwest's innovative approach to comfort and environmental responsibility.
Features and Benefits
• Environmentally friendly certified recycled fabric
• 2-way twill stretch fabric for ease of movement and added comfort
• 13 pockets for ample storage
• Zip off holster pockets for added versatility
• High rise back waistband ensures protection in all working positions
Attribute | Value |
---|---|
Brand | Portwest |
Colour | Black |
EAN | 5036108357307 |
ECLASS Code | 40019090 |
Fit | Regular |
Gender | Unisex |
Material | Recycled Polyester |
MFR Part No. | T706BKR34 |
Product Type | Holster Trousers |
Size | S |
Standards Met | EN 14404: 2004 + A1: 2010 Type 2 Level 0 ( |
UNSPSC Code | 53101500 |
Waist Size | 34in. |