noscriptInfection Prevention & Control Medical Face Visor, Pack of 25 FV1 | Cromwell Tools

(Unbranded)

Infection Prevention & Control Medical Face Visor, Pack of 25

SKU:

CTL9599045V

MPN:

FV1

£47.49

Ex VAT

£56.99

Inc VAT

IN STOCK (36)

    Product Details

    This PPE visor has been designed for Covid-19 protection and is aimed at critical care workers and for individuals who are medically exempt from face masks. Complete with elasticated headbands for easy fitting, these visors are supplied with full assembly and hygiene instructions.


    Features and Benefits
    • Lightweight construction and an adjustable elastic headband for a comfortable fit
    • Sits at an angle from the face to allow use with goggles, glasses, or face masks
    • Anti-fogging for improved visibility
    • Easy clean hygienic design - visor can be wiped down or washed for re-use
    • Made from 100% recyclable material for a highly cost-effective solution


    Approvals
    • Device compliance approval by the MHRA (Medicines & Healthcare Products Regulatory Agency)


    Standards
    • CE certified


    Notes
    • Approved by the MHRA (medicines & healthcare products regulatory agency) on device compliance
    • This visor does not offer impact protection


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    (Unbranded)

    ECLASS Code

    40011503

    MFR Part No.

    FV1

    UNSPSC Code

    46181702