£23.49
Ex VAT
£28.19
Inc VAT
6 Variations Available
Product Details
Product Specification
The Portwest CD885 WX2 Stretch Work Jacket is a modern essential for professionals seeking style, comfort, and sustainability. Crafted from recycled polyester and cotton, it offers a smart and eco-friendly solution. Innovative stretch paneling ensures ease of movement, making it ideal for diverse tasks. With 4 pockets, elasticated cuffs, adjustable hem, and a stand-up collar, this jacket seamlessly combines practicality and style. Whether navigating construction sites or engaging in hands-on tasks, it redefines work jackets, providing the perfect blend of functionality and eco-conscious fashion for the modern professional.
Features and Benefits
• Durable polycotton fabric for high performance and comfort
• Made using recycled polyester for eco-consciousness
• 4 pockets for ample storage
• Innovative stretch panelling for excellent flexibility
• Elasticated cuffs for a secure fit
Attribute | Value |
---|---|
Brand | Portwest |
Closure Type | Zip |
Colour | Deep Red |
EAN | 5036108397853 |
Gender | Unisex |
Material | Recycled Polyester/Cotton |
MFR Part No. | CD885DRRL |
Size | L |
UNSPSC Code | 46181543 |