£154.00
Ex VAT
£184.80
Inc VAT
Product Details
Product Specification
Product Documents
The Mascot® CUSTOMIZED outer shell jacket delivers comfort and durability. Ideal for daily wear and outdoor activities, its breathable, windproof, and waterproof design ensures peak performance in any weather.
Features and Benefits
• Highly durable, ultra-light stretch fabric provides maximum comfort
• The tight-fitting hood with transparent sides provides enhanced visibility
• Reflectors on the sleeves enhance visibility during low-light conditions
• Champion sustainability with a high content of recycled polyester, ensuring durability without compromise
• Machine washable at 40°C for easy maintenance
Typical Applications
• Outdoor working
Standards
• OEKO-TEX® Standard 100
Attribute | Value |
---|---|
Brand | Mascot |
Closure Type | Zipper |
Colour | Black |
EAN | 5715411006934 |
Gender | Men |
Hood Style | Packaway Hood |
Material | Recycled Polyester |
MFR Part No. | 22001-657-09 (M) |
Series | CUSTOMIZE |
Size | M |
UNSPSC Code | 46181543 |