£84.99
Ex VAT
£101.99
Inc VAT
Product Details
Product Specification
Product Documents
The Mascot® CUSTOMIZED Thermal Jacket is a must-have for those seeking optimal warmth and flexibility. Featuring CLIMASCOT® lightweight insulation, it ensures comfort in colder conditions. The stretch fabric at the sides and over the chest provides freedom of movement, making this jacket versatile for use in various activities. This jacket is more than just warmth; it's a tailored combination of comfort, flexibility, and durability for those who value quality in their outdoor wear.
Features and Benefits
• Stay warm with CLIMASCOT® lightweight insulation
• Shield against elements with water and dirt-repellent treatment
• Enhance safety with reflectors on sleeves for increased visibility in the dark
• Machine washable at 40°C for convenient maintenance
• Three zipped pockets (on the chest and at the sides) for secure storage with one inner pocket to keep valuable items close at hand
• High collar helps to protect the neck against the cold
• Drawstring waist is elasticated and adjustable for maximum customisation
• Elasticated cuffs enhance comfort and prevent the ingress of wind and dust
• Available in a choice of three colours (navy blue, black and bordeaux) to suit most uniform requirements
Typical Applications
• Industrial
• Warehousing
• Transport
• Agriculture
• Construction
Standards
• OEKO-TEX® Standard 100
Attribute | Value |
---|---|
Brand | Mascot |
Closure Type | Zipper |
Colour | Black |
EAN | 5715411027014 |
Gender | Men |
Material | Polyester |
MFR Part No. | 22315-318-22 (XL) |
Series | CUSTOMIZED |
Size | XL |
UNSPSC Code | 46181543 |