SKU:
CTL9624271D
MPN:
4820A2FC1A41
£41.99
Ex VAT
£50.39
Inc VAT
14 Variations Available
Product Details
Product Specification
Comfortable and lightweight, supple and stretchable, windproof and is 100% waterproof. Foldaway hood in collar. Zip closure under flap with press studs. Patched pockets. Raglan sleeves. Elasticated wristband with narrowing by press studs. Underarm ventilation.
Available in green, navy or yellow.
Attribute | Value |
---|---|
Brand | Sioen |
Colour | Green |
EAN | 5411805084600 |
Gender | Unisex |
Material | Polyester Polyurethane |
MFR Part No. | 4820 |
Series | Dortmund |
Size | XL |
UNSPSC Code | 46181543 |