£26.49
Ex VAT
£31.79
Inc VAT
6 Variations Available
Product Details
Product Specification
Classic contrast jackets designed to keep the wearer visible, safe and dry in foul weather conditions. This lightweight stylish two tone jacket features a pack-away hood for easy access, large pockets for ample storage and vented back yoke and eyelets for ventilation.
Features:
-Taped seams and reflective tape for additional protection and increased visibility
-2 deep, secure storage pockets
-Inner elasticated cuff, adjustable cord and toggle for a secure fit
-Vented back yoke and eyelets for added breathability and comfort
-50+ UPF rated fabric to block 98% of UV rays
-Extremely water resistant fabric finish, water beads away from fabric surface
-Contrast panels for protection against dirt
-Wind resistant to protect against wind chill
-CE certified
Attribute | Value |
---|---|
Brand | Portwest |
Colour | Yellow/Navy Blue |
Gender | Unisex |
Material | Polyester, 190T, Plain Weave, PVC coated |
MFR Part No. | H443 |
Size | M |
UNSPSC Code | 46181543 |