£8.99
Ex VAT
£10.79
Inc VAT
5 Variations Available
Product Details
Product Specification
Comfortable and lightweight, these navy, waterproof jackets are designed to keep you dry in harsh weather conditions.
Features and Benefits
• Lightweight nylon construction with PVC coating on the inside
• Zip front for easy wear and removal
• Concealed hood for versatile style
• Lower front pockets with flaps for convenient storage
• Studded cuffs for a secure and stylish fit
• Hip drawcord for adjustable comfort
• Fully taped seams for enhanced durability and weather resistance
Typical Applications
• Industrial
• Sporting
• Garden
• Domestic
Standards
• Conforms to 89/686/EEC
• EN 343
Attribute | Value |
---|---|
Brand | Faithful |
Closure Type | Zipper |
Colour | Navy Blue |
EAN | 5030566003875 |
Gender | Men |
Hood Style | Packaway Hood |
Material | Nylon PVC |
MFR Part No. | NBDJ |
Size | M |
UNSPSC Code | 46181543 |