SKU:
POR9622504D
MPN:
S451NARXL
£19.79
Ex VAT
£23.75
Inc VAT
10 Variations Available
Product Details
Product Specification
Product Documents
Elasticated waist, two side pockets with side access, storm flap and internal press stud fastening. Press stud ankle adjustment.
Attribute | Value |
---|---|
Brand | Portwest |
Colour | Navy Blue |
EAN | 5036108002290 |
Gender | Men |
Material | Polyester Polyurethane |
MFR Part No. | S451 |
Series | Sealtex |
Size | XL |
UNSPSC Code | 46181544 |
Waist Size | 40 - 41in. |