noscriptTuffsafe Weatherwear Trousers, Men, Navy Blue, Polyester, Waist 42"-44", 2XL TFF-962-4864E | Cromwell Tools

Tuffsafe

Weatherwear Trousers, Men, Navy Blue, Polyester, Waist 42"-44", 2XL

SKU:

TFF9624864E

MPN:

TFF-962-4864E

£15.99

Ex VAT

£19.19

Inc VAT

IN STOCK (50+)

    Product Details

    TuffSafe workwear is designed and manufactured from the latest technical fabrics to ensure it is hard wearing, comfortable and contemporary styled. Each garment is carefully designed to ensure it is has all the features too appeal to the user who is focused on functionality, and has high demands for the right materials.


    Within the TuffSafe collection you will find outer jackets, soft shell jackets, work trousers water proof jackets and trousers and wick away base layers and T-shirts.


    Product Specification
    Attribute
    Value

    Brand

    Tuffsafe

    Colour

    Navy Blue

    EAN

    5036140050402

    Gender

    Men

    Material

    Polyester

    Size

    2XL

    UNSPSC Code

    46181544

    Waist Size

    42 - 44in.