£8.19
Ex VAT
£9.83
Inc VAT
10 Variations Available
Product Details
Product Specification
Product Documents
Two side access pockets. Elasticated waist. Taped seams. Stud adjustable ankles. 100% nylon (150g/m2) PVC coated.
Attribute | Value |
---|---|
Brand | Portwest |
Colour | Navy Blue |
Gender | Unisex |
Material | Nylon |
MFR Part No. | S441X |
Size | L |
UNSPSC Code | 46181544 |
Waist Size | 36 - 38in. |