£15.49
Ex VAT
£18.59
Inc VAT
6 Variations Available
Product Details
Product Specification
These classic rain trousers offer wearers added visibility in dull conditions.
Features:
-100% Polyester, PVC Coated
-Lightweight, waterproof fabric with taped seams prevents water penetration
-Water beads away from fabric surface
-Reflective tape for increased visibility
-Fully elasticated waistband for ultimate wearer comfort
-Side access pockets
-Stud adjustable hems for a secure fit
Attribute | Value |
---|---|
Brand | Portwest |
Colour | Navy Blue |
Gender | Unisex |
Material | Polyester |
MFR Part No. | F441 |
Size | L |
UNSPSC Code | 46181544 |