£10.49
Ex VAT
£12.59
Inc VAT
Product Details
Product Specification
Designed to protect boots and trousers from welding sparks and spatter, these split-leather welding gaiters deliver high-performance protection. Worn over the top of normal PPE, the chrome leather provides an added layer to effectively absorb impact and heat from welding applications.
Features and Benefits
• Adjustable hook and loop closure for a secure and comfortable fit
• Double stitched with riveted seams for enhanced protection and durability
• Adjustable buckle under the shoe for security
• 1.2mm thick material for enhanced protection against heat
Standards
• CE Category II
• BS EN ISO 11611:2015 Class 2A
Attribute | Value |
---|---|
Brand | Kennedy |
Colour | Grey |
EAN | 5036140240346 |
Material | Leather |
Product Type | Gaiter |
UNSPSC Code | 23271400 |