£10.99
Ex VAT
£13.19
Inc VAT
3 Variations Available
Product Details
Product Specification
These flame retardant welder's hoods are constructed from 100% cotton fabric for user comfort and breathability. Suitable for wearing beneath helmets, they improve protection against flame, weld spatters, and grinding sparks.
Features and Benefits
• Hook 'n' Loop fastening below the chin for a secure and comfortable fit
• Adds padding between user's head and helmet for improved comfort
• Coverage extends around the neck and shoulders for maximum protection
Standards
• CE Category II
Attribute | Value |
---|---|
Brand | SWP |
Colour | Red |
Material | Cotton |
MFR Part No. | 1920 |
Product Type | Balaclava Hood |
Size | 45cm |
UNSPSC Code | 23271400 |