£8.99
Ex VAT
£10.79
Inc VAT
Product Details
Product Specification
Made from high-quality leather, this large welding apron provides optimum coverage against welding hazards, including hot metal spatter and sparks.
Features and Benefits
• Large sizing provides optimum protection in all welding and fabricating environments
• Made from high grade materials for a long service life
• Tie closures provide a customisable fit
Typical Applications
• Welding
• Fabrication
Attribute | Value |
---|---|
Brand | SIP |
Closure Type | Tie Closure |
Colour | Grey |
EAN | 5012713041510 |
ECLASS Code | 40010202 |
Material | Leather |
MFR Part No. | 04151 |
Number of Pockets | None |
Size | 24in. x 36in. |
UNSPSC Code | 46181501 |