£28.49
Ex VAT
£34.19
Inc VAT
Product Details
Product Specification
Product Documents
Medium leather heat resistant welding gloves/gauntlet are designed using flexible full grain goatskin for a good levels of fingertip sensibility and feature an oil and water repellent exterior to protect from heat up to 100°C.
Features and Benefits
• Made from comfortable, supple full grain goatskin to allow fine task handling and provide good levels of fingertip sensitivity
• Medium leather heat-resistant properties to provide great protection while welding featuring the ability to withstand contact heat up to 100°C
• Provide full protection against both grinding splash and welding sparks and suitable for welding, hot work applications in an indoor or outdoor setting
• Brown/black design with an extended safety cuff for additional safety and protection
• Elasticated 180° wrist fastening for a comfortable fit over long periods of time
• Meet a wide range of safety standards: EN388, EN 407:2004, EN 12477:2001 + A1:2005, Type A - Lower dexterity, EN 1149-2:1997
Typical Applications
• Oil and grease
• Metalwork
• Automotive
• Maintenance, operations, and repair
• Sheet Metal Work
• Hot Work
• Metal Fabrication
• Welding
Notes
• EN388 Mechanical Risk: Abrasion 3, cut 4, tear 2, abrasion 2
• EN 407:2004 Protective gloves against thermal risks (heat and/or fire)
• EN 12477:2001 + A1:2005 Protective gloves for welders
• Type A - Lower dexterity (with higher other performance)
• EN 1149-2:1997 Electrostatic properties (vertical resistance)
• Suitable to wear all year round
Attribute | Value |
---|---|
Brand | Ejendals |
Colour | Black |
EAN | 7392626040632 |
Material | Leather |
MFR Part No. | 134-10 |
Overall Length | 260mm |
Series | 134 Tegera® |
Size | 10 |
Standards Met | EN12477 Type-A EN388: 2003 EN407: 2004 |
UNSPSC Code | 46181540 |