SKU:
ANS9612511A
MPN:
43216090
£10.09
Ex VAT
£12.11
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
This heavy-duty welding gauntlet delivers high levels of molten splash resistance. Providing excellent thermal protection, the ActivArmr® 43-216 welding glove is extremely durable with welted Kevlar® seams to ensure excellent quality and reliable safety.
Features and Benefits
• Constructed with premium leather for enhanced protection and product longevity
• Extended cuff style protects the wrists and forearms
• Redesigned 3-dimensional thumb for improved control and flexibility
• Cotton liner for comfort and air flow
Typical Applications
• Equipment repair and maintenance
• Metalwork
• Automotive
• Machinery and equipment operation
• Oil and gas
Standards
• CE Category III
• EN 388:2003 3.2.4.3.
• EN 388:2016 3.2.4.3.B.
• EN 407 4.1.3.X.4.X.
Approvals
• REACH Compliant
Warnings
• Not for use in heavy-duty cut applications
• Not liquid-proof or chemical-proof
• Keep away from sources of ignition
Attribute | Value |
---|---|
Brand | Ansell |
Colour | Yellow |
Material | Kevlar® Leather |
MFR Part No. | 43-216 |
Overall Length | 370-415mm |
Series | 43-216 ActivArmr WorkGuard |
Size | 9 |
Standards Met | EN388: 2003 EN407:2004 |
UNSPSC Code | 46181540 |