£10.79
Ex VAT
£12.95
Inc VAT
Product Details
Product Specification
Cost efficient solution for welding applications.
Features and benefits:
-A heavy duty welding glove that provide EN12477 Type-A protection for demanding welding and thermal job tasks
-Suitable for stick and MIG welding, as well as torch cutting and grinding
-Provides high levels of protection from heat, flame, sparks and puncture
-The glove uses durable split natural color cowhide leather and the seams are made with aramid for higher durability
-Inner cotton lining provides thermal insulation and extended comfort
-The extended cuff provide protection for the forearm
-Latex free
Primary industries:
-Automotive & Transportation
-Machinery & Equipment
-Metal fabrication
-Mining
Ideal applications
-Brazing
-Handling hot parts with spark
-Metal grinding
-Stick and MIG welding
-Torch cutting
Attribute | Value |
---|---|
Brand | Ansell |
Colour | Grey |
EAN | 0076490453954 |
Material | Leather |
MFR Part No. | 48-216 |
Series | Edge |
Size | 10 |
Standards Met | EN12477 Type-A EN388: 2016 EN407 |
UNSPSC Code | 46181540 |