SKU:
CTL9610012M
MPN:
GL116-0000-000
£9.99
Ex VAT
£11.99
Inc VAT
Product Details
Product Specification
Product Documents
Made with natural goatskin hide, these welder's gauntlets are fully lined with Jersey for durability and comfort. Featuring Kevlar® stitched seams, they deliver protection against radiant and contact heat, as well as splashes of molten metal.
Features and Benefits
• Vein patch for arterial protection
• Wing thumb construction for flexibility and reduced hand fatigue
• Fully welted for reinforcement
• Natural drill-lined cuff for hardwearing seams
Standards
• CE PPE Category II
• EN420:2004
• EN388:2016 3.1.1.1.
• EN12477:2001 4.1.4.X.3.X
Notes
• One size
• Open cuff
Attribute | Value |
---|---|
Brand | Future Garments Ltd |
Colour | Orange |
Material | Leather |
MFR Part No. | GL116 |
Overall Length | 380mm |
Series | GL116 |
Size | One Size |
Standards Met | EN12477 EN388 EN407 |
UNSPSC Code | 46181540 |